Apply to be a TradeMaster!
Main product image of 1" FTG x 1/2" Press MegaPress Fitting Reducer
Magnifying glass
Hover image to zoom

1" FTG x 1/2" Press MegaPress Fitting Reducer

Brand:
Viega
SKU:
26005
Rating:
(0)
Q&A:
(0)
1" FTG x 1/2" Press MegaPress Fitting Reducer
Magnifying glass
Hover image to zoom
$23.51 each
BOX UP & SAVE 4%
$112.65 box of 5
$22.53 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (5)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

1" x 1/2"

Material:

Carbon Steel

Connection Type:

FTG x Press

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" MegaPress 90° Elbow
SKU: 25200
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy