Apply to be a TradeMaster!
Main product image of 1" FTG x 1/2" Press MegaPressG Fitting Reducer
Magnifying glass
Hover image to zoom

1" FTG x 1/2" Press MegaPressG Fitting Reducer

Brand:
Viega
SKU:
26006
Rating:
(2)
Q&A:
(0)
1" FTG x 1/2" Press MegaPressG Fitting Reducer
Magnifying glass
Hover image to zoom
$25.61 each
BOX UP & SAVE 4%
$122.90 box of 5
$24.58 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1" x 1/2"
1-1/2" x 1-1/4"1-1/2" x 3/4"1-1/2" x 1"1-1/4" x 1"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1"
Application: 
Gas
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Connection Type
Female x Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is the first carbon steel press system for water and gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Size:

1" x 1/2"

Material:

Carbon Steel

Connection Type:

Female x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" MegaPressG Tee
SKU: 25311
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Using these MegaPress fitting make the job easier and faster. You save a lot of time and using them means you don't have to thread pipe.
HVAC Tech
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mega Press Products

This product saves a lot of labor time; it is a very good product line.
Dr, Plumber
Hawaii
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy