| Length (Feet): | 5' |
|---|---|
| Size: | 1" |
| Fitting System Compatibility: | PEX Press |
| Shape: | Coil |
| Tubing Type: | PEX-AL-PEX |
| Material: | PEX-AL-PEX |
| Grade: | PEX-AL-PEX |
| Color: | Gray |
| Application: | Heating |
| Max Pressure (PSI): | 160 |
| Warranty: | 10 Year |
| Standards Met: | ASTM F877 ASTM F876 NSF |
| Max Temp (F): | 200°F |
We would only recommend using PEX Press fittings with FostaPEX tubing.
don't do it. don't use ANY pex fittings other than Viega Press with the Fostapex. They are the best in all aspects, and will NOT leak. I use FostaPex for baseboard heat runs, and for compressed air in my shop. Viega fittings are like mini-hydraulic fittings, and are the very best. Yes, make sure you use the prep tool on the fostapex.
Yes. That's the idea. From their website: "Viega FostaPEX is the only product on the market with a fully dimensional PEX tubing wall, allowing it to be used with the standard Viega PEX Press fitting system."
FostaPEX only works with PEX press fittings. You would not be able to use a SharkBite fitting with it.
Any hangers designed for use with standard 3/4" PEX tubing (i.e. PEX without an aluminum layer) will work with 3/4" FostaPEX. Like 3/4" FostaPEX, 3/4" PEX tubing has a 0.875" outside diameter.
Standard copper tubing used for water supply has an OD of 0.875, or 7/8", the same size as FostaPEX. See, it's nice that they thought about this ahead of time. In the building trades, it seems that nothing is the size it says it is. 2x4s are 1.5x3.5, 1/2" iron pipe is bigger than 1/2" even on the inside. The same is true of copper tubing. On the other hand, air conditioning tubing is measured on the OD. So 1/2" A/C tubing is the same as 3/8 water tubing.
I just recently installed the ¾” FostaPex in my addition for all my heating lines and I used a combination of the multi-sized Tube Talon and the ¾” j-hooks. I mostly used the Talon’s as they were easier to install in my application, however both have a “snap” tight fit that works very well. Fair warning though, the Talon nails are ribbed, so when they are in, they’re in! http://www.pexsupply.com/PEX-Tube-Talons-198000 http://www.pexsupply.com/J-Hooks-15022000
Unfortunately there are not. If you use FostaPEX tubing, you are limited to PEX Press fittings.
FostaPEX tubing only works with PEX Press fittings.
3/4 FostaPEX PEX-AL-PEX Tubing (150 ft. coil) required the use of Viega press fittings ONLY!
No, Viega's FostaPEX tubing only works with PEX press fittings.
The tubing itself does not have a BTU rating. In a radiant heat system, the amount of BTU's you will get through the tubing depends on the boiler, the delta T, and the sizing of the tubing and circulators.
Yes, you can use FostaPEX for plumbing. Take a look at this document for more information: http://www.viega.net/cps/rde/xbcr/en-us/TDPF0810FostaPEX.pdf
Yes, you can use this PEX for the baseboard heating along with any of the other PEX tubing under the radiant heat section of our website.