Shop Limited Time Deals
Main product image of 1/2", 3 Port Bronze PEX Press MINIBLOC
Magnifying glass
Hover image to zoom

1/2", 3 Port Bronze PEX Press MINIBLOC

Brand:
Viega
SKU:
37033
Rating:
(0)
Q&A:
(0)
1/2", 3 Port Bronze PEX Press MINIBLOC
Magnifying glass
Hover image to zoom
37033 has been discontinued
Discontinued December 7, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" PEX Press Polymer MiniBloc - 3 Outlets (Lead Free)
Brand:
Viega
SKU:49033
(0)
Order by today, receive 3 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
3
Product Highlight: Material
Plastic
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

MINIBLOC - BRONZE PEX PRESS

Bronze PEX Press MINIBLOCs provide a zone manifold for the plumbing system. These MINIBLOCs use 1/2" distribution lines. All Bronze PEX Press MINIBLOCs include port Press connections, drill templates, instruction guide, faceplate and port labels.

The sku number represents all blue valves. Red valve caps are included to designate hot water lines.

Please note: Supply connections need to ordered separately.

Image may not reflect actual product

Specs

Number of Outlets:

3

Loop Size:

1/2"

Material:

Plastic

Tubing Compatibility:

PEX

Fitting System Compatibility:

PEX Press

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm