Apply to be a TradeMaster!
Main product image of 1/2" PEX Press Polymer MiniBloc - 3 Outlets (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press Polymer MiniBloc - 3 Outlets (Lead Free)

Brand:
Viega
SKU:
49033
Rating:
(0)
Q&A:
(1)
1/2" PEX Press Polymer MiniBloc - 3 Outlets (Lead Free)
Magnifying glass
Hover image to zoom
$47.05 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
3
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • For combination systems
  • Press connection
  • Blue color coded ports for cold water

Components:
  • 1/4 turn valves, T-handle valve key, optional red valve caps.

Please Note:
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

1/2"

Connection Type:

PEX Press

Number of Outlets:

3

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Male NPT x MANABLOC Supply Adapter, Zero Lead
SKU: 46656
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use the 1/2" PEX Press Polymer MiniBloc - 3 Outlets for hot water line instead of for cold water? Thanks Sam

Asked by Sam 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can. It even comes with red valve caps to make it easier to identify the lines as hot.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy