Apply to be a TradeMaster!
1" PureFlow Crimp Straight Stop Valve (Lead Free)

1" PureFlow Crimp Straight Stop Valve (Lead Free)

Brand:
Viega
SKU:
46060-VIEGA
Rating:
(0)
Q&A:
(0)
1" PureFlow Crimp Straight Stop Valve (Lead Free)
$47.64 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"

Description

–
46060 is a 1" PureFlow Crimp Straight Stop Valve (Lead Free) manufactured by Viega.

Specs

–
Material:

Brass

Connection Type:

Crimp

Inlet Size:

1"

Size:

1"

Outlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy