Apply to be a TradeMaster!
Main product image of Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 8 Outlets
Magnifying glass
Hover image to zoom

Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 8 Outlets

Brand:
Viega
SKU:
49258
Rating:
(0)
Q&A:
(1)
Zero Lead 1" x 1" x 1/2" PEX Press Polymer Flow Through Manifold - 8 Outlets
Magnifying glass
Hover image to zoom
$43.15 each
In Stock
In Stock
Get 9 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
8
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Supply Size
1" x 1"
Product Highlight: Loop Size
1/2"
Product Highlight: Size
1" x 1" x 1/2"

Description

Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • Press Connection
  • Flow Through
  • PPSU
  • Does not include mounting hardware
  • Only use with lock clip Part No 58075

Specs

Size:

1" x 1" x 1/2"

Loop Size:

1/2"

Supply Size:

1" x 1"

Connection Type:

PEX Press

Number of Outlets:

8

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the total length

Asked by jimmyj 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The total length of the 49258 is 18.85".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy