Apply to be a TradeMaster!
Main product image of Zero Lead 3/4" x 3/4" x 1/2" PEX Press Plastic Flow Through Manifold - 4 Outlets
Magnifying glass
Hover image to zoom

Zero Lead 3/4" x 3/4" x 1/2" PEX Press Plastic Flow Through Manifold - 4 Outlets

Brand:
Viega
SKU:
49054
Rating:
(1)
Q&A:
(1)
Zero Lead 3/4" x 3/4" x 1/2" PEX Press Plastic Flow Through Manifold - 4 Outlets
Magnifying glass
Hover image to zoom
$22.63 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
4
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Supply Size
3/4" x 3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Size
3/4" x 3/4" x 1/2"

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • Press Connection
  • Flow Through
  • PPSU
  • Does not include mounting hardware
  • Only use with lock clip Part No 58075

Specs

–
Size:

3/4" x 3/4" x 1/2"

Loop Size:

1/2"

Supply Size:

3/4" x 3/4"

Connection Type:

PEX Press

Number of Outlets:

4

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

Good product
Scoots
Canandaigua,NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this accept copper tubing or only pex

Asked by gary 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This manifold will only work with PEX tubing using the Viega Press Tool. It will not accept copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy