Apply to be a TradeMaster!
Main product image of 3/4" PEX Press x 1" MANABLOC Supply Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press x 1" MANABLOC Supply Adapter (Lead Free)

Brand:
Viega
SKU:
49414
Rating:
(2)
Q&A:
(2)
3/4" PEX Press x 1" MANABLOC Supply Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$6.90 each
BOX UP & SAVE 9%
$31.50 box of 5
$6.30 each
In Stock
In Stock
Get 74 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Press Connection

Description

–
This item is a Viega lead free 3/4" PEX Press x 1" MANABLOC supply adapter

Product Features
  • Smart Connect feature
  • For connecting PEX supply lines to Viega ManaBloc and Viega MiniBloc
  • Polymer
  • Press connection, Viega ManaBloc supply connection

Specs

–
Type:

Port Adapter

PEX Size:

3/4"

Size:

3/4" x 1"

Lead Free:

Yes

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

In stock & great price

you had it in stock when our local supply house wanted 10 days to bring it in
buddy
AZ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good purchase

The adapter fit perfectly and crimped to my existing tubing
Ed
North Las Vegas, Nevada
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the diffrence between this 3/4" press x1" manabloc supply pex press polymer addapter supply adapter (lead free) and 96141 Brand: Viega 3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead can both be used for 3/4" pex water supply to viega manabloc?

Asked by architectrp 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Both can be used for 3/4" PEX water supply on a Viega Manabloc. The difference in the two would be materials that they are made out of. SKU 96141 has brass components and SKU 49414 has plastic components.

Was this review helpful to you?

Q: Are any additional tools needed to install this item?

Asked by B- 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

PEX Press Tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy