Shop Resideo Sale
Main product image of 24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)
Magnifying glass
Hover image to zoom

24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)

Brand:
Viega
SKU:
49620
Rating:
(17)
Q&A:
(1)
24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)
Magnifying glass
Hover image to zoom
$206.40 each
In Stock
In Stock
Get 93 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
24
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone, Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Warranty
10 Year Warranty

Description

–
Note: Does not include port or supply adapters. Please see below the PEX connection adapter options available for a separate purchase:
  • 49224: 3/8" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 49234: 1/2" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 50023: 3/8" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
  • 50133: 1/2" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Number of Outlets:

24

Number of Outlets (Cold):

15

Number of Outlets (Hot):

9

Lead Free:

Yes

Material:

Polyphenylsulfone

Plastic

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Same as old

Bought to replace old mana loc by vanguard.exact fit
Mac
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manifold system

Works great! Just remember to order all the adapters. No adapters come with it.
Sam
Marysville, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced Vanguard MXBD 24-2

Got the replacement kit Replaced a MXBD 24-2. Didn't need to use the expensive angled fittings, the straight ones worked just fine by lowering the manifold a little and pulling some slack from the tubing
Jim
Crestview Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Easy to use
Sam
San hose CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best thing that happened to Re-Pipe or New Construction

This product saves the headache of having so many breaks in your water delivery system. My customers Love this Product gives them a piece of of mind and control!
Pierre
Houston, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy agin

Replumbing old house makes it easy all lines going to one place
J.R.
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In service going on 11 years

Redid my entire house in August of 2013 with super pen and this manifold. I've had zero issues since installing over 10 years ago.
Bub
Louisiana
3 years ago
Was this review helpful to you?

Well made

Simple to install with the compression fittings. The valves are nicely designed, too.
DIY GUY
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Block.

Been using these blocks for 20 years or so. For some reason this block wanted to cross thread on me. The brass fittings that go into the top and bottom of the block. Never had this happen before ever. Not sure if the brass fitting was not milled correct or the plastic had a problem.
StarrLion
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great quality

Easy to install and make functional by a first time installer.
Joe
Menomonie, Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can 3/4 port and supply lines be used with Type a pex and are adapters availabel

Asked by Perry first tome 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Perry, thanks for writing in. PEX-a can be used with the Manabloc, however it would need to be crimped or pressed at the supply and outlet ports. There are no expander adapters that can be used at the Manabloc, and the ports can utilize either 3/8" or 1/2" PEX using the necessary port adapters purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy