Apply to be a TradeMaster!
Main product image of 14" x 26" Access Panel (max 16 ports)
Magnifying glass
Hover image to zoom

14" x 26" Access Panel (max 16 ports)

Brand:
Viega
SKU:
50726
Rating:
(52)
Q&A:
(3)
14" x 26" Access Panel (max 16 ports)
Magnifying glass
Hover image to zoom
$41.57 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14" Width
Product Highlight: Length (Inches)
26" Length
Product Highlight: Number of Outlets
16
Product Highlight: Material
Plastic

Description

–
This sleek plastic access panel is ideal for use with the Manabloc or the Minibloc or in other plumbing applications to provide access to valves or fixture connections. They can be mounted to open vertically or horizontally.

Specs

–
Width (Inches):

14"

Length (Inches):

26"

Number of Outlets:

16

Type:

Access Panel

Material:

Plastic

Application:

Plumbing

Manifold Compatibility:

MINIBLOC

Manabloc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 18" Access Panel (max 14 ports)
SKU: 50718
Viega
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.48 out of 52 reviews
91% would recommend this product
4.48
out of 52 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
13%
3 star
6%
2 star
4%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy install

The Pex access panel was easy to install. It looks good with clean lines. Made an ugly closet neat and professional looking.
VS

Most Liked Negative Review

Does the Job, But cheap feeling

The product does the job it's intended for, it's a perfect fit to cover the pex manifold, but for the money I thought this thing would of been a little more sturdier. It's made of a light flimsy plastic. Shouldnt be an issue though, as it's not something you access every day.
Showing 1-10 of 52 reviews

Access panel

Installation was very easy. Gives me full access to water lines
Sam
Havelock NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

For the price I was expecting something rather more robust - this is a very cheap vacuum molded product. While it does the job intended I'm not sure it will survive numerous removal cycles.
Brit
Williamsport, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect cover at a great price!

Used this cover for our basement wall where the previous owners finished the basement and put 2 smaller air return grilles to cover the main house water shutoff. this cover was the perfect size, super easy to install and looks a million times nicer! So happy to have found it!
Janine
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great as an access panel

Used it to cover an access panel to a crawl space. Works great, easy to put in.
Dubbya
Carlisle, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at reasonable price

Worked perfectly. Fast shipping
Larry
Tampa, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This metal duct was great made easy to extend my air duct to new location
easy dose it
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for!

Looking for an access cover to the basement main water valve. The area was framed in 2x4s and 14.5" x 32". Was so happy to find something for that random size! Great value, simple to install, and perfect fit! It came in under 48 hrs and took less than 10 minutes to install. First time using supplyhouse and will definitely be back!
Janine
NJ
3 years ago
Was this review helpful to you?

Great value

A relatively inexpensive but great looking way to allow future access to the tub & shower plumbing. While the product description makes it sound like this access panel is for use with a specific plumbing product, I just used it to hide a large opening in the wall. SupplyHouse did an excellent job of packaging the part for shipping.
Joe Homeowner
Northeastern Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product plus quick shipping

I needed an oversized access panel into an attic space. This product fit the bill and works just great.
Happy Camper
Bristol, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an excellent product.

We revamped the plumbing in our mobile home. Originally, the only access to the water heater through an outside door, which is very cumbersome during our Montana winters. We replacing the tanked water heater with a smaller tankless, there was enough room to add a new manifold for the water system. Then, we added an opening inside the house and installed this access door. It is very easy to open and big enough to reach in to manage the on/off water valves and to adjust the water heater from the warmth of our house. It's great!!
Caz
Toston, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: o manablocs need a drip pan and if so what does it look like.

Asked by lee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the Manabloc does not require a drip pan as part of the installation. The access panel allows for access to the manifold when installed into a wall. The connections if made properly on the manifold should not drip or leak.

Was this review helpful to you?

Q: How is this installed? I have a cut-out in ceiling drywall for plumbing access and there was a vent cover over it that I want to replace. The opening is 11 (distance between 2 x 4s) x 28. Will this work? Can I just screw it into the drywall or studs?

Asked by zoemag 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following Installation Guide: http://s3.pexsupply.com/manuals/1305231051880/56111_PROD_FILE.pdf

Was this review helpful to you?

Q: I want to know, this only the front cover or a whole box where the manobloc will be indide.

Asked by cisc316 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is just the cover.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy