Apply to be a TradeMaster!
Main product image of 1/2" to 1" Compact Press Tool Kit
Magnifying glass
Hover image to zoom

1/2" to 1" Compact Press Tool Kit

Brand:
Viega
SKU:
56021
Rating:
(6)
Q&A:
(3)
1/2" to 1" Compact Press Tool Kit
Magnifying glass
Hover image to zoom
$1,849.99 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2", 3/4", 1"

Description

For Viega ProPress connections 1/2", 3/4", and 1"

Includes:
  • Ridgid RP 241
  • Jaws
  • Battery
  • Battery charger
  • Branded soft-sided case

Specs

Product Type:

Press Tool

Kit

Size:

1/2"

3/4"

1"

Includes:

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

What the doctor ordered

While the tool is quite expensive, it makes soldering nearly obsolete in most situations. No more tight places with flames and worrying about wall cavities getting too hot. No kore worrying about every last drop of water getting out of pipes. Deburr, sand, press.
AdamB
Ithaca, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Works great
Chase
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I enjoy the compact size

It fits into tight places that my standard size gun will not.
Sj
Sarasota fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality tool

This kit was not cheap, especially for a DIYer, but it was less than other options with a hard case. When you examine the tool, you can see that the quality justifies the cost. It is made in Switzerland and is solidly built. The kit comes with 1/2, 3/4 and 1 inch jaws, which are all that I need. Easy to use and works great.
CJC
West Milford, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Propress Tool

Great Tool No Issues. It's A Ridgid 12v Press Tool. Compatable With All Other Ridgid 12v Accessories
Nick H
South Coast Massachusetts
3 years ago
Was this review helpful to you?

It's a Rigid Rp241 in Viega Clothing

But This Over The Rigid It's Cheaper And The Same Thing. It's The A Standard Rp241 With 1/2 - 1" Propress Jaws. Only Difference Is It Only Comes With One Battery. I Like The Soft Bag It Came With. It Has Slits For The Jaws Batteries And Charger As Well As A Strap To Hold The Press Gun. The Bag Was A Nice Rubber Bottom That Will Protect The Tool. Great Set Don't Know Why People Overlook It.
Nick H
Massachusetts
3 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use 1 1/4 or 1 1/2 Jaws If I buy separately

Asked by Narvin Persaud 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

It depends on the pipe type. It can be used with 1-1/4" copper with jaw 31228-RIDGID. And it can be used with 1-1/4" and 1-1/2" pex tubing with jaws 22683 and 22688.

Was this review helpful to you?

Q: Why is supplyhouse staff saying this is not compatible with megapress when it is as long as you use the compact megapress jaws. 1/2" and 3/4" only

Asked by charles 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The Ridgid RP 241 is compatible with the 1/2" (48433) and 3/4" (48438) Compact MegaPress Jaws.

Was this review helpful to you?

Q: Is this compatible with all brands of press fittings or only viega?

Asked by Simon 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

It works with other brand copper press fittings too.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy