Shop Resideo Sale
Main product image of 2" Standard PEX Press Jaw
Magnifying glass
Hover image to zoom

2" Standard PEX Press Jaw

Brand:
Viega
SKU:
56082
Rating:
(0)
Q&A:
(1)
2" Standard PEX Press Jaw
Magnifying glass
Hover image to zoom
$342.17 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
FostaPEX, PEX

Description

–
Standard size PEX Press jaws for use in the Standard Battery Press Tool make quick work of PureFlow PEX Press system connections. The Standard Battery Press Tool (320E) and interchangeable ProPress jaws are available through Ridge Tool distribution.

Specs

–
Size:

2"

Application:

2" PEX

Material:

Steel

Warranty:

5 Year

Standards Met:

ASTM F877

NSF

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

FostaPEX

PEX

Type:

Press Jaw

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size press tool do i need for the viega pex press jaws. i have a m18 1/2-2 in right now

Asked by kenny 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kenny. The M18 short throw press tool (2674-22P) comes with the 1/2" to 1" jaws, and the 1/2" jaw would be SKU: 49-16-2631P - https://www.supplyhouse.com/Milwaukee-49-16-2631P-1-2-Viega-PureFlow-Jaw-for-M18-Short-Throw-Press-Tool

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy