Apply to be a TradeMaster!
Main product image of 20" Closet Riser, 1/4" CTS, 3/8" OD
Magnifying glass
Hover image to zoom
20" Closet Riser, 1/4" CTS, 3/8" OD
Magnifying glass
Hover image to zoom
$1.17 each
In Stock
In Stock
Get 326 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3/8"
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
20" Length
Product Highlight: Lead Free
Yes

Description

–
Note: Does not include ballcock nut Model V5089.1

Product Features
  • For use with ¼" CTS stop valve connections
  • Equipped with ferrule Model V5085
  • PEX

Specs

–
Product Type:

Riser

OD:

3/8"

Manifold Compatibility:

Manabloc

MINIBLOC

Size:

1/4"

Length (Inches):

20"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy