Apply to be a TradeMaster!
Main product image of 20" PEX Lav Riser, 1/4" CTS, 3/8" OD
Magnifying glass
Hover image to zoom

20" PEX Lav Riser, 1/4" CTS, 3/8" OD

Brand:
Viega
SKU:
58120
Rating:
(1)
Q&A:
(0)
20" PEX Lav Riser, 1/4" CTS, 3/8" OD
Magnifying glass
Hover image to zoom
$1.41 each
In Stock
In Stock
Get 172 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3/8"
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
20" Length
Product Highlight: Lead Free
Yes

Description

–
Note: Does not include lav nut Model V5089

Product Features
  • For use with ¼" CTS stop valve connections
  • Equipped with ferrule Model V5085
  • PEX

Specs

–
Product Type:

Riser

OD:

3/8"

Manifold Compatibility:

MINIBLOC

Manabloc

Size:

1/4"

Length (Inches):

20"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great But....

These Are Great But... Supplyhouse Hardly Ever Sends The Ferrule That They Come With So You Better Just Go Ahead And Buy The Ferrules SO You've Got Them. Tried To Tell Them Numerous Times About It And NOTHING EVER CHANGES.
Michael
Pennsylvania
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy