Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" x 3/8" PEX Press Reducing Tee
Magnifying glass
Hover image to zoom

1/2" x 3/8" x 3/8" PEX Press Reducing Tee

Brand:
Viega
SKU:
64021
Rating:
(1)
Q&A:
(0)
1/2" x 3/8" x 3/8" PEX Press Reducing Tee
Magnifying glass
Hover image to zoom
$4.89 each
In Stock
In Stock
Get 3 Wed, Nov 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Reducing tees join PEX tubing of varying sizes. Labeled (A x B x C )

Specs

–
Size:

1/2" x 3/8" x 3/8"

Material:

Brass

PEX Size:

3/8"

1/2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

[...]

It made my husbands plumbing job so much easier with no worry that it will leak ever.[...]
bonjoo
Maple Rapids, Mi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy