Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" PEX Press Reducing Tee
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" PEX Press Reducing Tee

Brand:
Viega
SKU:
64034
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" x 3/4" PEX Press Reducing Tee
Magnifying glass
Hover image to zoom
64034 has been discontinued
Discontinued April 16, 2026
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" x 1/2" x 3/4" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)
Brand:
Viega
SKU:94034
(5)
Order by 6PM, receive 19 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Reducing tees join PEX tubing of varying sizes. Labeled (A x B x C )

Specs

–
Size:

3/4" x 1/2" x 3/4"

Material:

Brass

PEX Size:

1/2"

3/4"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

[...]

It made my husbands plumbing job so much easier with no worry that it will leak ever.[...]
bonjoo
Maple Rapids, Mi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?