| Size: | 1" x 3/4" x 1" |
|---|---|
| Material: | Brass |
| PEX Size: | 3/4" 1" |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | ASTM F877 NSF ASTM F1960 |
| Fitting System Compatibility: | PEX Press |
| Tubing Compatibility: | PEX,PEX-AL-PEX |
| Max Temp (F): | 200°F |