Apply to be a TradeMaster!
Main product image of 2" ProPress Copper Cap
Magnifying glass
Hover image to zoom
2" ProPress Copper Cap
Magnifying glass
Hover image to zoom
$42.93 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress Cap

Specs

–
Size:

2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
2"
Copper
Plumbing
ProPress
2" Press Copper Cap
SKU: CPCP200
2"
Copper
Plumbing
Press
2"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Did the job

worked as intended.
jrjr
phila, pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

this product work exactly how it was intended to work. been about a month and no leaks.
Cardo
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega caps are the best

I only stock Viega on my van. That includes 3/4" caps for those times I need them. I don't trust other press fittings as much as I do the OG of press. That's why they are the only ones called ProPress
Uncle TAP
Bristol, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great product
Dylan
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice to terminate plumbing.

To terminate copper plumbing using propress.
Fred
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered more

Haven't had an issue yet
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its So Easy

What could be easier than cut, ream and crimp. Solid performance and will last much longer than push fit, in my opinion.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product review

I am a small business owner and had a request from a customer for a product I had no idea about. I went online and found it at Supply House.com. I placed the order, and in just a couple of days was able to ship to my customer. I will certainly be ordering from them again.
Linda
North Richland Hills, Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for capping end of pex tubbing with a crimp fiittng.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this is for a ProPress system. It will not work with a crimp ring system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy