Shop Viega
Main product image of 3/4" ProPress x 3/4" FPT Double Drop Elbow
Magnifying glass
Hover image to zoom

3/4" ProPress x 3/4" FPT Double Drop Elbow

Brand:
Viega
SKU:
78801
Rating:
(0)
Q&A:
(0)
3/4" ProPress x 3/4" FPT Double Drop Elbow
Magnifying glass
Hover image to zoom
78801 has been discontinued
Discontinued April 7, 2026
This product was discontinued by the manufacturer.

MANUALS (2)

Brochure

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze

Description

Viega ProPress double drop elbows allow water distribution systems to be designed using concepts that minimize stagnation. Domestic water can be plumbed so that the use of a single fixture will generate flow up to many fixtures. Whenever a fixture in a ring or series is operated, fresh water flows up to the connection points of other fixtures. Installing fixtures in a ring or in series, utilizing double drop elbows can drastically reduces dead legs.

Features:
  • Reduce dead legs to minimize stagnation
  • Can be used for hot and cold water systems
  • Smart Connect® feature
  • Integrated mounting bracket
  • FNPT outlet connection

Specs

Size:

3/4"

Connection Type:

Press x FNPT

Material:

Bronze

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm