Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" ProPress Venturi Bronze Insert, Zero Lead
Magnifying glass
Hover image to zoom
1-1/4" x 1-1/4" ProPress Venturi Bronze Insert, Zero Lead
Magnifying glass
Hover image to zoom
78810 has been discontinued
Discontinued August 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega's Venturi insert can be used to induce flow in seldom used remote fixtures. Water flows along the path of least resistance. By manipulating pressure, a Venturi can alter the path of least resistance and reduce stagnation.

Stagnant water can harbor dangerous pathogens in domestic water distribution systems. Reducing stagnation helps to maintain design temperature and residual disinfectant levels both of which reduce the propagation of waterborne pathogens, leading to a safer domestic water distribution system.

Features:
  • Designed to easily fit between Viega ProPress tees
  • Flow direction indicated by arrow
  • Designed to provide required spacing between tees
  • Induces flow in seldom used fixtures
  • EPA registered antimicrobial bronze alloy

Applications:
  • Mop sink
  • Classroom sink
  • Drinking fountains
  • Janitor's sink
  • Break room sink

Specs

–
Size:

1-1/4"

Material:

Bronze

Lead Free:

Yes

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm