Apply to be a TradeMaster!
Main product image of 3/4" ProPress x 1/2" Female ProPress Adapter, Zero Lead
Magnifying glass
Hover image to zoom

3/4" ProPress x 1/2" Female ProPress Adapter, Zero Lead

Brand:
Viega
SKU:
79310
Rating:
(29)
Q&A:
(2)
3/4" ProPress x 1/2" Female ProPress Adapter, Zero Lead
Magnifying glass
Hover image to zoom
$9.21 each
BOX UP & SAVE 4%
$88.00 box of 10
$8.80 each
In Stock
In Stock
Get 412 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
3/4" x 1/2"
1-1/4"

This item replaces: 77902

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Zero Lead Propress Female Adapter

Specs

–
Size:

3/4" x 1/2"

Lead Free:

Yes

Application:

Plumbing

Thread Type:

Female

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3/4" ProPress x 1/2" Female ProPress Adapter, Zero Lead
3/4" ProPress x 1/2" Female ProPress Adapter, Zero Lead
SKU: 79310
(29)
3/4" x 1/2"
3/4" x 1/2"
1/2"
3/4"

You May Also Need

Product Reviews

4.86 out of 29 reviews
96% would recommend this product
4.86
out of 29 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
3%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Huge time saver.

I just started using Milwaukee M12 Force Logic tool and propress fittings because I have a customer that needs a fire watch any time an open flame is used. I can't believe it took me this long to jump on board with pro press. The time savings are well worth the extra cost of the fittings. These 3/4" brass females are commonly used on residential water heaters. Use teflon tape on the male threads on the heater and tighten these adaptors on before inception the copper pipes.
VS

Most Liked Negative Review

Wrong item shipped

The product did not meet the description
Showing 1-10 of 29 reviews

Wrong item shipped

The product did not meet the description
Rae
DC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Used for iron/copper transition close to the boiler hoping to reduce galvanic corrosion. So far so good.
Mitch
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use Supply.House

The count is always correct
FrankCo
Staten Island,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Excellent customer service
Maximus
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy hook up

Worked great with the flood stop device. Made hookup easy.
jrjr
phila,pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used this to install the outdoor faucet I bought with it.
RobD
West Chester, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly use again

Water heater install! Great part!
Buck
PGH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great will buy again if needed

Used it to replace a sweated in union. Worked Great.
Mopjockey10
54011
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Very professional business and quick delivery
Spanglet
Detroit MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good prices for small businesses
Barahona plumbing
Stafford va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these made here in the USA?

Asked by Michael 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Michael, thanks for writing in. So all of Viega LLC’s PureFlow PEX products are made in McPherson KS, as well as some ProPress and MegaPress fittings.

Was this review helpful to you?

Q: Is this a bronze fitting (compatible with black iron)

Asked by Charlie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is a copper press fitting. The Megapress fittings are compatible with iron pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy