Apply to be a TradeMaster!
Main product image of 1/2" Press x 1/2" FPT ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press x 1/2" FPT ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)

Brand:
Viega
SKU:
79970
Rating:
(0)
Q&A:
(0)
1/2" Press x 1/2" FPT ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$61.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Port Type
Full Port

Description

–
  • For potable water applications
  • Bronze
  • Press x FPT connection
  • Full port
  • Lockable metal handle, stainless steel ball and stem, EPDM sealing elements

Specs

–
Size:

1/2"

Material:

Bronze

Connection Method:

Press

Connection Type:

Press x FNPT

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
SKU: 79930
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy