Apply to be a TradeMaster!
Main product image of 5/16" PEX Press Coupling w/ Attached Sleeve
Magnifying glass
Hover image to zoom

5/16" PEX Press Coupling w/ Attached Sleeve

Brand:
Viega
SKU:
83001
Rating:
(0)
Q&A:
(0)
5/16" PEX Press Coupling w/ Attached Sleeve
Magnifying glass
Hover image to zoom
$6.54 each
BOX UP & SAVE 4%
$31.45 box of 5
$6.29 each
In Stock
In Stock
Get 48 Mon, Oct 5
Order by today, receive Monday
Size: 
5/16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Bronze
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Max Pressure (PSI)
@73°F 160, @180°F 100, @200°F 80 MAX PSI
Product Highlight: Temperature Range (F)
0°F to 180°F

Description

–
These couplings mate two sections of PEX tubing with the press connection. Used for repairing damaged sections or connecting long runs.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide.

Specs

–
Application:

Heating

Plumbing

Size:

5/16"

PEX Size:

5/16"

Material:

Bronze

Max Pressure (PSI):

@73°F 160

@180°F 100

@200°F 80

Temperature Range (F):

0°F to 180°F

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Warranty:

50 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/16" PureFlow Press Hand Tool
SKU: 60010
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy