Apply to be a TradeMaster!
Main product image of Bronze 1/2" x 3/8" x 3/8" PEX Press Reducing Tee w/ Attached Sleeve
Magnifying glass
Hover image to zoom

Bronze 1/2" x 3/8" x 3/8" PEX Press Reducing Tee w/ Attached Sleeve

Brand:
Viega
SKU:
84021
Rating:
(0)
Q&A:
(1)
Bronze 1/2" x 3/8" x 3/8" PEX Press Reducing Tee w/ Attached Sleeve
Magnifying glass
Hover image to zoom
84021 has been discontinued
Discontinued January 30, 2019
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
Zero Lead Bronze 1/2" x 3/8" x 3/8" PEX Press Reducing Tee w/ Attached Sleeve
Brand:
Viega
SKU:94021
(5)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Bronze
Product Highlight: Warranty
10 Year Limited Warranty

Description

Use these PEX Press tees to join ViegaPEX or FostaPEX tubing. Dimensions are listed as labeled, A x B x C (end x end x middle).

Specs

Size:

1/2" x 3/8" x 3/8"

PEX Size:

3/8"

1/2"

Material:

Bronze

Application:

Heating

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these fittings work with HDPE pipe? I have HDPE pipe with the exact same dimensions as the Viega pipe this is recommended for.

Asked by Brian 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, PEX Press fittings are only designed for use with SDR-9 PEX tubing.

Was this review helpful to you?