Apply to be a TradeMaster!
Main product image of 2" MegaPress FKM Female Adapter
Magnifying glass
Hover image to zoom
2" MegaPress FKM Female Adapter
Magnifying glass
Hover image to zoom
$79.32 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
2"
1-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/4" x 3/4"1"1-1/2" x 1"1-1/4" x 1"1-1/4"1-1/2"2"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 3/4"2" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

84300 is a 2" MegaPress FKM Female Adapter manufactured by Viega.

Specs

–
Application:

Hydronic

Connection Type:

Press

Material:

Carbon Steel

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy