Apply to be a TradeMaster!
Main product image of 1-1/2" x 1/2" MegaPress FKM Female Adapter
Magnifying glass
Hover image to zoom

1-1/2" x 1/2" MegaPress FKM Female Adapter

Brand:
Viega
SKU:
84780-VIEGA
Rating:
(0)
Q&A:
(0)
1-1/2" x 1/2" MegaPress FKM Female Adapter
Magnifying glass
Hover image to zoom
84780-VIEGA has been discontinued
Discontinued April 7, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/2" x 1/2"
1-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/4" x 3/4"1"1-1/2" x 1"1-1/4" x 1"1-1/4"1-1/2"2"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 3/4"2" x 1"

Product Highlights

–
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

84780 is a 1-1/2" x 1/2" MegaPress FKM Female Adapter manufactured by Viega.

Specs

–
Material:

Carbon Steel

Connection Type:

Press

Size:

1-1/2" x 1/2"

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm