Apply to be a TradeMaster!
Main product image of 3/8" PEX Press x 1/2" Male Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom

3/8" PEX Press x 1/2" Male Adapter w/ Attached Sleeve (Lead Free Bronze)

Brand:
Viega
SKU:
90506
Rating:
(13)
Q&A:
(3)
3/8" PEX Press x 1/2" Male Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom
$8.48 each
BOX UP & SAVE 4%
$81.10 box of 10
$8.11 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8" x 1/2"
3/4" x 1/2"
Thread Type: 
Male

MANUALS (4)

Install Instructions

This item replaces: 80506, 60505

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Warranty
10 Year Limited Warranty

Specs

–
Size:

3/8" x 1/2"

Application:

Heating

Plumbing

PEX Size:

3/8"

Thread Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Thread Type:

Male

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.38 out of 13 reviews
83% would recommend this product
4.38
out of 13 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
0%
2 star
0%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Quality

The viega threads absolutely never drip (with tape or whatnot) and that's saying something for me especially as I have installed a couple dozen.
VS

Most Liked Negative Review

Needs better packing

Crimp rings dented/bent on all pieces. Was able to straighten out and use, but would have sent back if I had more time. Shipped in a simple bag, these need a box to survive shipping. I think they would even be smashed in a bubble mailer. For what these cost, better packing should be standard.
Showing 1-10 of 13 reviews

I would not buy this product

used with 2 different brands of 1/2" pex, both kinds leaked 0-1psi. seems to be a design flaw. purchased Watts® AquaLock™ 1/2" Push to Connect and worked like a charm.
Cal
Michigan
1 months ago
Was this review helpful to you?

Worked perfect. Zero leaks

Worked great!
Josh
Spring Hill , TN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs better packing

Crimp rings dented/bent on all pieces. Was able to straighten out and use, but would have sent back if I had more time. Shipped in a simple bag, these need a box to survive shipping. I think they would even be smashed in a bubble mailer. For what these cost, better packing should be standard.
keb
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Top notch products and excellent service
James
Wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I love the Viega press system. I have been using them since 2006 and have never had a failure.
Bob
Oak Harbor WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house has a great parts selection.

Needed to adapt from 3/4 inch copper to 1/2 inch Pex-AL-Pex. Supplyhouse had just the right part(s) to complete the plumbing repair. Fast delivery.
Jim
Annandale, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Worked as expected.
TJ
Nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Used it for an inline filter for well water.
Ed
Deep River
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

The viega threads absolutely never drip (with tape or whatnot) and that's saying something for me especially as I have installed a couple dozen.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Always happy with these Viega pex fittings. Haven't had any issues. Easy to install (with the proper tool).
Leo
Alhambra, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I remove the aluminum sleeve on this so I can use a 1" pex crimp to attach?

Asked by Ryan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, you should use it only with the included pex press sleeve and system.

Was this review helpful to you?

Q: Do I need to strip off the Aluminum using the Fostapex prep tool before crimping the 1" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve SKU:90556 ont the 1" FostaPEX PEX-AL-PEX Tubing or does this fitting slide over the aluminum?

Asked by Mitchell 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Fostapex should always be prepped before making a connection.

Was this review helpful to you?

Q: Are these fittings compatible with standard pex tubing i.e. he-pex?

Asked by Old Thumper 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. PEX Press fittings are compatible with and standard SDR-9 PEX tubing (including Uponor hePEX), as well as Viega FostaPEX.

Was this review helpful to you?
-

The PEX tubing is made to specific standards. The major PEX fitting systems are always made to comply with this standard and are therefore cross-compatible. The manufacturers are always claiming that their products will "work best" with their tubing, but I take that as a sales ploy and believe it should all work well together. As a contractor, unless I have excess of another type of tubing, I will usually use the manufacturers tubing so that I have single company accountability should there be any problems. However, everything works fine with other brands.

Was this review helpful to you?
-

I'm not familiar with he-pex, but I have used it both with the pex purchased from PexSupply and Home Depot with no problems. They go on very easily.

Was this review helpful to you?
-

Yes the fittings fit standard pex, but you need a special compression tool to fit them.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy