Apply to be a TradeMaster!
Main product image of 1/2" PEX Press x 3/4" Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom

1/2" PEX Press x 3/4" Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)

Brand:
Viega
SKU:
92026
Rating:
(2)
Q&A:
(0)
1/2" PEX Press x 3/4" Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom
$9.29 each
BOX UP & SAVE 8%
$85.50 box of 10
$8.55 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/4"
1-1/2" x 1-1/2"1-1/4" x 1-1/4"3/8" x 1/2"1/2" x 1/2"1/2" x 3/4"3/4" x 1-1/4"3/4" x 1/2"3/4" x 3/4"3/4" x 1"1" x 1-1/4"1" x 3/4"1" x 1"2" x 2"
Thread Type: 
Copper

This item replaces: 82026

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Copper Thread Type
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Press x C Connection

Specs

–
Thread Type:

Copper

Size:

1/2" x 3/4"

Application:

Heating

Plumbing

PEX Size:

1/2"

Thread Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Connection Type:

PEX Press x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought this again!

Money saver when you got 1/2" copper and need to convert to 3/4" pex.
Happy plumber
Clearwater florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff

These should be good, for the price, They are as advertised and well machined.
Pat
Fairfield County, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy