Apply to be a TradeMaster!
Main product image of 3/8" PEX Press x 1/2" Copper Stub Ell, 3-1/2" x 8" (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Press x 1/2" Copper Stub Ell, 3-1/2" x 8" (Lead Free)

Brand:
Viega
SKU:
92406
Rating:
(0)
Q&A:
(0)
3/8" PEX Press x 1/2" Copper Stub Ell, 3-1/2" x 8" (Lead Free)
Magnifying glass
Hover image to zoom
$18.59 each
BOX UP & SAVE 5%
$442.50 box of 25
$17.70 each
In Stock
In Stock
Get 26 Fri, Nov 20
Size: 
3/8" x 1/2"
Length (Inches): 
8"

MANUALS (1)


This item replaces: 62405, 92405

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brazed Copper
Product Highlight: Length (Inches)
8" Length
Product Highlight: Lead Free
Yes
Product Highlight: Width (Inches)
3-1/2" Width

Description

–
Viega PEX Press Stub-out 90° (Zero Lead)
  • Brazed copper
  • Press connection, male copper tube size

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Specs

–
Size:

3/8" x 1/2"

Application:

Heating

Plumbing

PEX Size:

3/8"

Sweat Size:

1/2"

Length (Inches):

8"

Lead Free:

Yes

Width (Inches):

3-1/2"

Material:

Brazed Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy