Apply to be a TradeMaster!
Main product image of 3/8" PEX Press Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Press Straight Stop Valve (Lead Free)

Brand:
Viega
SKU:
94023
Rating:
(2)
Q&A:
(3)
3/8" PEX Press Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.02 each
BOX UP & SAVE 4%
$153.20 box of 10
$15.32 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Lead Free
Yes

Description

–
3/8" PEX Press x 1/4" Straight CTS (3/8" OD) - 1/4 turn Stop Valve

These valves allow fixture shut-off at the press connection between ViegaPEX or FostaPEX tubing and standard fixture risers.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Specs

–
Size:

3/8" x 1/4"

PEX Size:

3/8"

Application:

Heating

Plumbing

Material:

Chrome Plated Brass

Lead Free:

Yes
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
4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not what I needed

The tools I had were too wide to crimp the pex side. Had to return for a different connection so I could use a crimp ring.
SJ
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch fitting

These German manufactured fittings are reason enough to use the Viega pex press system.
DGM
Livermore, ME
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are you able to secure the PEX connection with any generic PEX crimping tool (for example, the Apollo Multi-Head PEX Crimping Tool) or does it require a special device?

Asked by Shane 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Pex Press fittings require specific Pex Press tools or jaws, in the case of the automatic tool. Standard crimp tools will not work.

Was this review helpful to you?

Q: pex side is 1/2" what is size of threaded side????

Asked by larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its a 3/8 OD compression fitting, and comes w the compression nut.

Was this review helpful to you?

Q: Will this work with aquapex and stainless clamps

Asked by Kasprr 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Part 93021 is only designed to work with PEX press fittings.

Was this review helpful to you?