Apply to be a TradeMaster!
Main product image of 3/4" PEX Press x 1/2" FNPT Fire Sprinkler Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press x 1/2" FNPT Fire Sprinkler Adapter w/ Sleeve (Lead Free)

Brand:
Viega
SKU:
94632
Rating:
(0)
Q&A:
(0)
3/4" PEX Press x 1/2" FNPT Fire Sprinkler Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$21.13 each
In Stock
In Stock
Get 1 Fri, Aug 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Use female adapters to make a PEX Press connection between ViegaPEX Ultra Black tubing and a standard 1/2" male NPT sprinkler head.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Specs

Size:

3/4" x 1/2"

PEX Size:

3/4"

Thread Size:

1/2"

Application:

Heating

Plumbing

Material:

Bronze

Lead Free:

Yes

Thread Type:

Female

Max Pressure (PSI):

200

Standards Met:

ASTM F877

NSF

Tubing Compatibility:

PEX

Fitting System Compatibility:

PEX Press

Max Temp (F):

200°F

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy