Apply to be a TradeMaster!
Main product image of 1" PureFlow x 1-1/4" Female Union BSP Tailpiece (Lead Free)
Magnifying glass
Hover image to zoom

1" PureFlow x 1-1/4" Female Union BSP Tailpiece (Lead Free)

Brand:
Viega
SKU:
96165
Rating:
(0)
Q&A:
(0)
1" PureFlow x 1-1/4" Female Union BSP Tailpiece (Lead Free)
Magnifying glass
Hover image to zoom
$22.71 each
BOX UP & SAVE 5%
$216.60 box of 10
$21.66 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
  • Bronze
  • Press connection, female union BSP

Specs

–
Product Type:

Tailpiece

Size:

1" x 1-1/4"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy