Apply to be a TradeMaster!
2" ProPress x 2" Female BSP 90-Degree Tailpiece (Lead Free)

2" ProPress x 2" Female BSP 90-Degree Tailpiece (Lead Free)

Brand:
Viega
SKU:
96172
Rating:
(0)
Q&A:
(0)
2" ProPress x 2" Female BSP 90-Degree Tailpiece (Lead Free)
$166.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
1-1/2" ProPress x 1-1/2" Female BSP 90-Degree Tailpiece (Lead Free)

Specs

–
Product Type:

Tailpiece

Size:

2"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy