Apply to be a TradeMaster!
Main product image of 3/4" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)

Brand:
Viega
SKU:
97121
Rating:
(0)
Q&A:
(0)
3/4" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$72.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
10" Length
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press Connection
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features
  • For use with ViegaPEX Ultra, Viega FostaPEX, or ViegaPEX Barrier
  • Chrome-plated brass
  • Press connection
  • Frost proof
  • Zero lead

Specs

–
Finish:

Chrome

Size:

3/4"

Length (Inches):

10"

Connection Type:

Press

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy