Apply to be a TradeMaster!
Main product image of 1/2" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)

Brand:
Viega
SKU:
97120
Rating:
(0)
Q&A:
(1)
1/2" x 10" Frost Proof, Chrome-Plated PEX Press Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$79.20 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
10" Length
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press Connection
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features
  • For use with ViegaPEX Ultra, Viega FostaPEX, or ViegaPEX Barrier
  • Chrome-plated brass
  • Press connection
  • Frost proof
  • Zero lead

Specs

–
Finish:

Chrome

Size:

1/2"

Length (Inches):

10"

Connection Type:

Press

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Press Straight Stop Valve (Lead Free)
SKU: 94031
Viega

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a water saver hydrant with a quarter turn for on or 4 to 5turn for full force water flow. Looking for a full force hydrant with no restrictions to water flow.

Asked by Richie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This wall hydrant is frost proof and it is not full flow. It is not technically designed as water saving however it contains some restriction to prevent internal freezing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy