Shop Resideo Sale
Main product image of 2" Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Press Ball Valve (Lead Free)

Brand:
Viega
SKU:
98203
Rating:
(0)
Q&A:
(0)
2" Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$199.86 each
In Stock
In Stock
Get 9 Wed, Nov 18

MANUALS (1)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega PureFlow Press Zero Lead Bronze fittings with attached stainless steel press sleeves are intended and recommended for use in:
  • Potable water distribution systems with Viega PureFlow PEX and FostaPEX tubing
  • Hydronic heating, snow melt, and cooling systems
  • Viega PureFlow PEX, Barrier PEX, and FostaPEX tubing meet the requirements of ASTM F876 and residential fire sprinkler systems per NFPA 13D. Viega PureFlow PEX Black (sizes 3/4" to 2") meet the requirements of ASTM F876 and UL 1821 (130 psi @ 120°F).

Specs

–
Size:

2"

Connection Method:

Press

Connection Type:

Press x Press

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy