Apply to be a TradeMaster!
Main product image of Vitocell 300-V EVIB 42 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom

Vitocell 300-V EVIB 42 Gallon Indirect Water Heater

Brand:
Viessmann
SKU:
7720348
Rating:
(0)
Q&A:
(0)
Vitocell 300-V EVIB 42 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,295.69 each
Backorder
Backorder
Get it Fri, Aug 7 - Wed, Sep 9

Lift Gate

This product weighs 126 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
42 Gallons
Product Highlight: Material
Stainless Steel
Product Highlight: Color
White

Description

Vitocell 300-V domestic hot water tanks are made of high-alloy stainless steel to satisfy the highest expectations with respect to hygiene, recovery rates and service life expectancy. The large heat exchanger surfaces of the tank coil ensure an abundant supply of hot water and even water temperatures all day long.

Indirect-fired Vitocell tanks from Viessmann use the heating water from a boiler to heat the tank water. Space heating and domestic hot water production are integrated into one system for maximum performance and efficiency.

Features:
  • Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy stainless steel.
  • For applications requiring larger quantities of hot water, several Vitocell 300-V tanks can be combined into a multiple-tank battery via common headers.
  • No sacrificial anode required for additional corrosion protection; therefore no anode replacement costs.
  • Tank coil extends to the bottom of tank, guaranteeing even water temperatures at all times.
  • Reliable hot water comfort due to fast, even heating with large-diameter 1-3/8" (35 mm) non-finned heat exchanger coil.
  • Certified to CSA Low Lead Content Certification Program; including US Safe Drinking Water Act, NSF/ANSI 372 as well as other applicable US State requirements.
  • Limited lifetime warranty in residential applications.

Specs

Capacity (Gallons):

42

Material:

Stainless Steel

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

18 Replacement Parts

Dome Cover 4", 7819646
SKU: 7819646
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy