Apply to be a TradeMaster!
Main product image of B1HA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only
Magnifying glass
Hover image to zoom

B1HA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only

Brand:
Viessmann
SKU:
B1HA279
Rating:
(0)
Q&A:
(0)
B1HA 125,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Boiler - Heat Only
Magnifying glass
Hover image to zoom
B1HA279 has been discontinued
Discontinued June 28, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
VITODENS 100-W Wall-Mounted Gas Condensing Non-Combi Boiler
Brand:
Viessmann
SKU:B1HE-120
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: System Type
Hydronic (Water)

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Gas-fired wall-mounted condensing boiler with modulating stainless steel cylinder burner and Inox-Radial heat exchanger surface.

Features:
  • Fits any home and budget with high performance at an attractive price
  • Outstanding efficiency of 95% A.F.U.E. on all models
  • Fully-modulating input eliminates energy waste
  • Lasting performance with proven Viessmann stainless steel InoxRadial heat exchanger constructed to CSA B51 and ASME Section IV
  • Low-emission combustion with fully-modulating Viessmann stainless steel MatriX cylinder burner for natural gas or propane; factory calibrated
  • User-friendly backlit LCD touchscreen boiler control with vent length up to 200’ and multiple venting options; rigid and flexible PP(s) vent options
  • Suitable for altitude levels of up to 10,000 ft. / 3,000 m
  • Simple to install and service with 4 pipe hydronic connection design with built-in primary pump and diverter valve
  • Extremely quiet operation; quieter than most refrigerators
  • Limited lifetime warranty in residential applications
  • Ideal application for apartments, condos, cottages, single-family homes, or installs where space is at a premium

Specs

–
Fuel Type:

Propane

Natural Gas

Efficiency:

95%

BTU (Max):

125000

BTU (Min):

21000

Gas Connection:

3/4"

System Type:

Hydronic (Water)

Features:

Wall Mounted

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

108 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM