Apply to be a TradeMaster!
Main product image of VITODENS 100-W Wall-Mounted Gas Condensing Non-Combi Boiler
Magnifying glass
Hover image to zoom

VITODENS 100-W Wall-Mounted Gas Condensing Non-Combi Boiler

Brand:
Viessmann
SKU:
B1HE-120
Rating:
(0)
Q&A:
(0)
VITODENS 100-W Wall-Mounted Gas Condensing Non-Combi Boiler
Magnifying glass
Hover image to zoom
$6,963.85 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

This item replaces: B1HA279


Lift Gate

–
This product weighs 79.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Mount
Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the ENERGY STAR Rebate Finder for information about rebate programs that may apply to you.

Equipped with a Viessmann stainless steel heat exchanger for lasting performance and reliability, plus a fully modulating MatriX Plus cylinder gas burner, the Vitodens 100-W wall-mounted condensing boiler is the perfect combination of value, quality and Viessmann technology.

Features:
  • Wall Hung Boiler
  • Long lasting, reliable performance and outstanding 95% AFUE efficiency with stainless steel InoxRadial heat exchanger
  • Reduced emission (low-NOx) and 10:1 turn down ratio with fully-modulating stainless steel MatriX Plus cylinder burner
  • Field height adjustable controls for comfortable service operation in any space
  • Compact, lightweight wall-mount design with zero clearance to combustibles
  • Easy installation, service and maintenance with easy access to all servicable components
  • Multiple venting options and advanced software allow for automatic adjustment
  • Easy piping due to two sets of tappings, along with built in pump and diverter
  • Suitable for high altitudes up to 10,000 ft (3000 m) with no power loss and automatic software vent length adjustment
  • Built-in automatic frost protection
  • Reliable on demand domestic hot water (B1KE)
  • Limited lifetime warranty for added peace of mind

Specs

–
BTU Input:

120000

DOE Rating:

113000

IBR Rating:

98000

Mount:

Wall

BTU (Max):

120000

Application:

Heating

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

Gas Connection:

3/4"

System Type:

Hydronic (Water)

Features:

Wall Mounted

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

108 Replacement Parts

Gasket Set (10x2mm) WB1A / B2Tx, 7826216
SKU: 7826216
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy