Shop Resideo Sale
Main product image of B1KE-199 199,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom

B1KE-199 199,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler

Brand:
Viessmann
SKU:
B1KE199
Rating:
(0)
Q&A:
(0)
B1KE-199 199,000 BTU Vitodens 100-W Gas-Fired Wall-Mounted Condensing Combi Boiler
Magnifying glass
Hover image to zoom
$5,864.12 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Mon, Nov 23
BTU Input: 
199000
Application: 
Combi Heating/Hot Water

Lift Gate

–
This product weighs 190 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
199000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Mount
Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the ENERGY STAR Rebate Finder for information about rebate programs that may apply to you.

With its outstanding design and price/performance ratio, the Vitodens 100-W is the perfect mix of performance and value. Its compact design, zero clearance to combustibles and extremely quiet operation make the Vitodens 100-W an ideal choice even in the smallest spaces.
The Vitodens 100-W offers an integrated WiFi interface, which allows the system to connect directly to the internet allowing for seamless integration with the ViCare app for smartphone or tablet. Once connected, ViCare offers a range of homeowner tools, including remote operation of your boiler, DHW scheduling and temperature control, visualized fuel usage and cost savings, and the peace of mind that your home's heating system is up and running, no matter where you are.
At the heart of the Vitodens 100-W is the Viessmann-made MatriX-Plus cylinder burner with Lambda Pro Plus combustion control. Together, they offer clean combustion, 10:1 turn-down ratio and quiet operation with either propane or natural gas, which can be changed at the push of a button.
Stainless steel is the best choice for long-term reliability. That's why the Vitodens 100-W is equipped with a stainless steel Inox-Radial heat exchanger and MatriX-Plus burner. Developed and manufactured by Viessmann, these high-quality stainless steel components maximize performance and reliability. Plus, the "self-cleaning" heat exchanger contributes to the boiler's long service life and dependable performance.

Product Features
  • Wall Hung Boiler
  • Fits any home and budget with high performance at an attractive price.
  • Reliable on-demand domestic hot water with Vitodens 100-W, B1KE combi models.
  • Lasting performance with proven Viessmann titanium-stabilized stainless steel Inox-Radial heat exchanger.
  • Low-emission combustion for environmentally-friendly operation. Less than 20 ppm NOx (at 3% O2).
  • Easy piping due to two sets of tappings, along with built-in pump and diverter.
  • Fully-modulating input with 10:1 turn-down ratio eliminates energy waste.
  • Suitable for high altitudes up to 10,000 ft (3,000 m) with no power loss and automatic software vent length adjustment.
  • Extremely quiet operation; quieter than most refrigerators.

Specs

–
IBR Rating:

163000

DOE Rating:

187000

BTU Input:

199000

Fuel Type:

Propane

Natural Gas

Application:

Combi Heating/Hot Water

Mount:

Wall

Efficiency:

95%

BTU Output:

199000

BTU (Max):

199000

BTU (Min):

19900

Gas Connection:

3/4"

System Type:

Hydronic (Water)

Max Operating Pressure:

60 psig

Capacity (Boiler):

2.5 Gallons

Features:

Wall Mounted

Combo DHW

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy