The Day Savers – A National Tradesmen Day Contest
Main product image of Vitocell 300-H EHA 42 Gallon Horizontal Indirect Water Heater
Magnifying glass
Hover image to zoom

Vitocell 300-H EHA 42 Gallon Horizontal Indirect Water Heater

Brand:
Viessmann
SKU:
Z014847
Rating:
(0)
Q&A:
(0)
Vitocell 300-H EHA 42 Gallon Horizontal Indirect Water Heater
Magnifying glass
Hover image to zoom
Z014847 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
42 Gallons

Description

Vitocell 300-H single-coil domestic hot water tanks are made of high-alloy stainless steel to satisfy the highest expectations with respect to hygiene, recovery rates and service life expectancy.

Features:
  • Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy stainless steel.
  • No sacrificial anode required for additional corrosion protection; therefore no anode replacement costs.
  • Heating of the entire water content by a heat exchanger coil extending to the tank bottom.
  • Reliable hot water comfort due to fast, even heating with large-diameter 1.25" non-finned heat exchanger coil.
  • Minimal standby losses through highly effective foamed-in-place or wrap-around HCFC-free insulation.
  • Universally suitable - for larger hot water demand several Vitocell 300-V or Vitocell 300-H domestic hot water tanks can be combined into a multiple-tank battery via common headers.

Specs

Supply Connection:

1"

Flow Rate (GPH):

90-144

Max Flow (GPH):

144

Water Connection:

3/4"

Capacity (Gallons):

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


28 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM