Apply to be a TradeMaster!
Main product image of Vitocell 300-H EHA 53 Gallon Horizontal Indirect Water Heater
Magnifying glass
Hover image to zoom

Vitocell 300-H EHA 53 Gallon Horizontal Indirect Water Heater

Brand:
Viessmann
SKU:
Z014848
Rating:
(0)
Q&A:
(0)
Vitocell 300-H EHA 53 Gallon Horizontal Indirect Water Heater
Magnifying glass
Hover image to zoom
$5,769.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 185 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
53 Gallons

Description

–
Vitocell 300-H single-coil domestic hot water tanks are made of high-alloy stainless steel to satisfy the highest expectations with respect to hygiene, recovery rates and service life expectancy.

Features:
  • Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy stainless steel.
  • No sacrificial anode required for additional corrosion protection; therefore no anode replacement costs.
  • Heating of the entire water content by a heat exchanger coil extending to the tank bottom.
  • Reliable hot water comfort due to fast, even heating with large-diameter 1.25" non-finned heat exchanger coil.
  • Minimal standby losses through highly effective foamed-in-place or wrap-around HCFC-free insulation.
  • Universally suitable - for larger hot water demand several Vitocell 300-V or Vitocell 300-H domestic hot water tanks can be combined into a multiple-tank battery via common headers.

Specs

–
Max Flow (GPH):

183

Water Connection:

3/4"

Capacity (Gallons):

53

Supply Connection:

1"

Flow Rate (GPH):

91-183

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


28 Replacement Parts

Access. Pack (Fr.Panel Hardw.), 7819773
SKU: 7819773
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy