Apply to be a TradeMaster!
Main product image of Din Rail Mounting Foot w/ Screw - Gray
Magnifying glass
Hover image to zoom

Din Rail Mounting Foot w/ Screw - Gray

Brand:
WAGO
SKU:
209-123
Rating:
(1)
Q&A:
(0)
Din Rail Mounting Foot w/ Screw - Gray
Magnifying glass
Hover image to zoom
$0.83 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Specifications
  • Main product function: Accessories
  • Mounting type: DIN-35 rail
  • Width: 6.4 mm / 0.252 inches
  • Height: 42.3 mm / 1.665 inches
  • Color: Gray
  • Fire load: 0.036MJ
  • Weight: 1.8g

Specs

–
Product Type:

Mounting Foot

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Lever Nut Inline Butt Splice Connector, 20-12 AWG (Box of 60)
SKU: 221-2401
WAGO

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great device to mount a small item on a DIN rail.

The "DIN Rail Mounting Foot" is a handy accessory to mount temperature sensors, small circuit boards or what ever to a DIN Rail. Just use two small Tywraps to secure the item to the "Foot" and snap it on the rail. Need to remove it or move it - not a problem.
BobBlur
Austin Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy