Apply to be a TradeMaster!
Main product image of Screwless End Stop, for DIN-rail 35 x 15 and 35 x 7.5 - Gray
Magnifying glass
Hover image to zoom

Screwless End Stop, for DIN-rail 35 x 15 and 35 x 7.5 - Gray

Brand:
WAGO
SKU:
249-116
Rating:
(0)
Q&A:
(0)
Screwless End Stop, for DIN-rail 35 x 15 and 35 x 7.5 - Gray
Magnifying glass
Hover image to zoom
$1.42 each
In Stock
In Stock
Get 137 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polyamide

Description

–
Specifications
  • Main product function: Accessories
  • Mounting type: DIN-35 rail
  • Width: 6 mm / 0.236 inches
  • Height: 44 mm / 1.732 inches
  • Depth: 35 mm / 1.378 inches
  • Depth from upper-edge of DIN-rail: 28 mm / 1.102 inches
  • Color: Gray
  • Insulation material: Polyamide (PA66)
  • Flammability class per UL94: V0
  • Fire load: 0.104MJ
  • Weight: 3.5g

Specs

–
Product Type:

End Stop

Color:

Gray

Material:

Polyamide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy