Apply to be a TradeMaster!
Main product image of 2m Long Steel Slotted Rail
Magnifying glass
Hover image to zoom

2m Long Steel Slotted Rail

Brand:
WAGO
SKU:
210-112
Rating:
(1)
Q&A:
(0)
2m Long Steel Slotted Rail
Magnifying glass
Hover image to zoom
$20.61 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Meter)
2 Length
Product Highlight: Material
Steel

Description

–
Specifications
  • Main product function: Mounting accessories
  • Width: 2000 mm / 78.74 inches
  • Height: 7.5 mm / 0.295 inches
  • Depth: 35 mm / 1.378 inches
  • Color: Silver-colored
  • Weight: 630g

Specs

–
Length (Meter):

2

Material:

Steel

Product Type:

DIN Rail

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Din Rail Mounting Foot w/ Screw - Gray
SKU: 209-123
WAGO

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As expected

Worked well, just what we needed!
Bo
Columbus, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy