Apply to be a TradeMaster!
Main product image of Long 2.5mm X 0.4mm Screwdriver
Magnifying glass
Hover image to zoom

Long 2.5mm X 0.4mm Screwdriver

Brand:
WAGO
SKU:
210-719
Rating:
(0)
Q&A:
(0)
Long 2.5mm X 0.4mm Screwdriver
Magnifying glass
Hover image to zoom
$9.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2.5mm

Description

–
Feature
  • Main product function: Operating tool
  • Number of spacings: 1-way
  • Length: 175mm
  • Color multicoloured
  • Weight: 26g

Specs

–
Product Type:

Screwdriver

Size:

2.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy