Apply to be a TradeMaster!
Main product image of 3/8" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)
Magnifying glass
Hover image to zoom

3/8" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)

Brand:
Bluefin
SKU:
ESAB038
Rating:
(1)
Q&A:
(0)
3/8" IPS Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)
Magnifying glass
Hover image to zoom
$0.97 each
In Stock
In Stock
Get 1,444 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/8" IPS
Product Highlight: Outside Diameter
2-3/8" OD
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Bell Eschutcheon

Specs

–
Finish:

Chrome

Size:

3/8" IPS

Outside Diameter:

2-3/8"

Material:

Steel

Application:

Plumbing

Thread Type:

Male

Thread Size:

3/8"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is an item we use all the time

Almost every bathroom we do uses this product. It's perfect for our needs.
AOK
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy