Apply to be a TradeMaster!
Main product image of 1/2" x 4" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 4" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302556
Rating:
(4)
Q&A:
(0)
1/2" x 4" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$11.15 each
BOX UP & SAVE 11%
$199.00 box of 20
$9.95 each
In Stock
In Stock
Get 56 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
4" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    1/2"

    Length (Inches):

    4"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    It was a good replacement

    It's a piece of pipe !! It fit , It was pretty , it worked .
    Bear
    Lake George , New York
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Im writing a 5+ review for all the products AND service

    this is one of the FEW sites that had most of what I was looking for, lead free chrome fittings, at the right price!
    Arnie
    Western N.J.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service!

    SupplyHouse is great for hard-to-find items. You don't have to waste time and gas driving from big box store to big box store looking for stuff. Great quality and price!
    Rob
    Toledo, Ohio
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service

    Got exactly what I needed when I needed it, great service, very happy.
    Olepicker4fun
    Iowa
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy