Apply to be a TradeMaster!
Main product image of 1/2" x 5" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 5" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302560
Rating:
(0)
Q&A:
(0)
1/2" x 5" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$14.02 each
BOX UP & SAVE 10%
$251.00 box of 20
$12.55 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
5" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    1/2"

    Length (Inches):

    5"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy